Motion
05009790 05009790 5170D-2 MANDREL FOR UN

Value Collection
05009790 05009790 5170D-2 MANDREL FOR UN

2-1/4" Length x 1/4" Shank Diam Deburring Wheel Adapter - Compatible with 3" Diam Deburring Wheels
MI ITEM #11726979
MFR #05009790 05009790 5170D-2 MANDREL FOR UN
List Price$9.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
05009790 05009790 5170D-2 MANDREL FOR UN

2-1/4" Length x 1/4" Shank Diam Deburring Wheel Adapter - Compatible with 3" Diam Deburring Wheels
MI ITEM #11726979
MFR #05009790 05009790 5170D-2 MANDREL FOR UN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.10/each for your price

Overview

Mfr description
05009790 05009790 5170D-2 MANDREL FOR UN

Specifications

  • Hardware Type
    Adapter
  • Overall Length
    2-1/4 in
  • Shank Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought