Specifications
Dimensions
- Drill Size7/64 in
- Extractor Size#2
- For Screw Size5/32 in - 7/32 in
- Overall Length2-3/8 in
Details
- PSC Code5120
- Tool TypeSpiral Flute Screw Extractor
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)