Specifications
Dimensions
- Drill Size5/32 in
- Extractor Size#3
- For Screw Size7/32 in - 9/32 in
- Overall Length2-11/16 in
Details
- PSC Code5120
- Tool TypeSpiral Flute Screw Extractor
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)