Specifications
Dimensions
- Drill Size1/4 in
- Extractor Size#4
- For Screw Size9/32 in - 3/8 in
- Overall Length2-7/8 in
Details
- PSC Code5120
- Tool TypeSpiral Flute Screw Extractor
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)