Specifications
Dimensions
- Drill Size17/64 in
- Extractor Size#5
- For Screw Size3/8 in - 5/8 in
- Outside Diameter1/8 in - 1/4 in
- Overall Length3-3/8 in
Details
- PSC Code5120
- Tool TypeSpiral Flute Screw Extractor
Overview
Mfr description
05026059 05026059 NO.5 SCREW EXTRACTOR0