Value Collection 05026067
Value Collection
05026067
Spiral Flute Screw Extractor; #6 Extractor for 5/8 to 7/8" Screw, 3-3/4" OAL
MI ITEM #11726986
MFR #05026067
List Price
$4.53
/each
List Price
$4.53
/each
Spiral Flute Screw Extractor; #6 Extractor for 5/8 to 7/8" Screw, 3-3/4" OAL
MI ITEM #11726986
MFR #05026067
Value Collection 05026067
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Screw Extractor; #6 Extractor for 5/8 to 7/8" Screw, 3-3/4" OAL
MI ITEM #11726986
MFR #05026067

Availability:
In stock
List Price
$4.53
/each
List Price
$4.53
/each
Shipping
Shipping

Overview

Mfr Description
05026067 05026067 NO.6 SCREW EXTRACTOR0

Specifications

Drill Size
13/32 in, 13/32 in
Extractor Size
#6, #6
For Screw Size
5/8 in - 7/8 in, 5/8 in - 7/8 in
Outside Diameter
3/8 in
Overall Length
3-3/4 in
PSC Code
5120
Tool Type
Spiral Flute Screw Extractor, Spiral Flute Screw Extractor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data