Overview
Mfr description
05026075 05026075 NO.7 SCREW EXTRACTOR0
Specifications
- Drill Size17/32 in
- Overall Length4-1/8 in
- Extractor Size#7
- For Screw Size7/8 in - 1-1/8 in
- PSC Code5120
- Tool TypeSpiral Flute Screw Extractor
- Outside Diameter1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data