Overview
Mfr description
05026083 05026083 NO.8 SCREW EXTRACTOR0
Specifications
- Drill Size13/16 in
- Overall Length4-3/8 in
- Extractor Size#8
- For Screw Size1-1/8 in - 1-3/8 in
- PSC Code5120
- Tool TypeSpiral Flute Screw Extractor
- Outside Diameter3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data