Motion
05026091
Spiral Flute Screw Extractor; #9 Extractor for 1-3/8 to 2" Screw, 4-5/8" OAL
Mi Item #11726989
MFR #05026091
Price$18.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Screw Extractor; #9 Extractor for 1-3/8 to 2" Screw, 4-5/8" OAL
Mi Item #11726989
MFR #05026091

Mfr description
05026091 05026091 NO.9 SCREW EXTRACTOR0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.95/each

Specifications

Dimensions

  • Drill Size
    1-1/16 in
  • Extractor Size
    #9
  • For Screw Size
    1-3/8 in - 2 in
  • Outside Diameter
    1 in
  • Overall Length
    4-5/8 in

Details

  • PSC Code
    5120
  • Tool Type
    Spiral Flute Screw Extractor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)