Motion
05026109
Spiral Flute Screw Extractor; #10 Extractor for 2-1/8 to 2-1/2" Screw, 5" OAL
Mi Item #11726990
MFR #05026109
Price$13.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Screw Extractor; #10 Extractor for 2-1/8 to 2-1/2" Screw, 5" OAL
Mi Item #11726990
MFR #05026109

Mfr description
05026109 05026109 NO.10 2-1/8-2-1/2" SCR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.45/each

Specifications

Dimensions

  • Extractor Size
    #10
  • For Screw Size
    2-1/8 in - 2-1/2 in
  • Large End Diameter
    1-9/16 in
  • Outside Diameter
    1-1/4 in
  • Overall Length
    5 in
  • Small End Diameter
    1-1/4 in

Details

  • PSC Code
    5120
  • Tool Type
    Spiral Flute Screw Extractor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)