Motion
05026117
Spiral Flute Screw Extractor; #11 Extractor for 2-1/2 to 3" Screw
Mi Item #11726991
MFR #05026117
Price$38.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Screw Extractor; #11 Extractor for 2-1/2 to 3" Screw
Mi Item #11726991
MFR #05026117

Mfr description
05026117 05026117 NO.11 FOR 2-1/2-3" SCR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.88/each

Specifications

Dimensions

  • Drill Size
    1-17/32 in
  • Extractor Size
    #11
  • For Screw Size
    2-1/2 in - 3 in

Details

  • PSC Code
    5120
  • Tool Type
    Spiral Flute Screw Extractor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)