Motion
05026554
5 Piece Spiral Flute Screw Extractor Set; Screw Range 3/16 to 3/4"
Mi Item #11726992
MFR #05026554
Price$11.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Piece Spiral Flute Screw Extractor Set; Screw Range 3/16 to 3/4"
Mi Item #11726992
MFR #05026554

Mfr description
05026554 05026554 NO.1 - NO.5 SCREW EXTR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.65/each

Specifications

Dimensions

  • Drill Size
    5/64 in, 7/64 in, 5/32 in, 1/4 in, 17/64 in
  • Extractor Size
    #1, #2, #3, #4, #5
  • Max Fastener Diameter
    3/4 in
  • Min Fastener Diameter
    3/16 in
  • Size Range
    3/16 - 3/4 in

Details

  • Includes
    Spiral Flute Screw Extractors: #1 - #5
  • Number Of Pieces
    5
  • PSC Code
    5120
  • Tool Type
    Spiral Flute Screw Extractor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)