Motion
05026604
3 Piece Spiral Flute Screw Extractor Set; Screw Range 7/16 to 1"
MI ITEM #11726993
MFR #05026604
List Price$9.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Piece Spiral Flute Screw Extractor Set; Screw Range 7/16 to 1"
MI ITEM #11726993
MFR #05026604

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.68/each for your price

Overview

Mfr description
05026604 05026604 SET NO.4 TO 6 SCREW EX

Specifications

  • Drill Size
    1/4 in, 17/64 in, 13/32 in
  • Min Fastener Diameter
    7/16 in
  • Max Fastener Diameter
    1 in
  • Includes
    Spiral Flute Screw Extractors: #4 - #6
  • Extractor Size
    #4, #5, #6
  • PSC Code
    5120
  • Tool Type
    Spiral Flute Screw Extractor
  • Size Range
    7/16 - 1 in
  • Number Of Pieces
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text