Motion
05026703
4 Piece Spiral Flute Screw Extractor Set; Screw Range 3/4 to 2-1/8"
Mi Item #11726995
MFR #05026703
Price$46.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece Spiral Flute Screw Extractor Set; Screw Range 3/4 to 2-1/8"
Mi Item #11726995
MFR #05026703

Mfr description
05026703 05026703 SET NO.6 TO 9 SCREW EX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.48/each

Specifications

Dimensions

  • Drill Size
    13/32 in, 17/32 in, 13/16 in, 1-1/16 in
  • Extractor Size
    #6, #7, #8, #9
  • Max Fastener Diameter
    2-1/8 in
  • Min Fastener Diameter
    3/4 in
  • Size Range
    3/4 - 2-1/8 in

Details

  • Includes
    Spiral Flute Screw Extractors: #6 - #9
  • Number Of Pieces
    4
  • PSC Code
    5120
  • Tool Type
    Spiral Flute Screw Extractor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)