Motion
05026802
9 Piece Spiral Flute Screw Extractor Set; Screw Range 3/16 to 2-1/8"
Mi Item #11726996
MFR #05026802
Price$68.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 Piece Spiral Flute Screw Extractor Set; Screw Range 3/16 to 2-1/8"
Mi Item #11726996
MFR #05026802

Mfr description
05026802 05026802 9PC 1 -9 SCREW EXTRACT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.85/each

Specifications

Dimensions

  • Drill Size
    5/64 in, 7/64 in, 5/32 in, 1/4 in, 17/64 in, 13/32 in, 17/32 in, 13/16 in, 1-1/16 in
  • Extractor Size
    #1, #2, #3, #4, #5, #6, #7, #8, #9
  • Max Fastener Diameter
    2-1/8 in
  • Min Fastener Diameter
    3/16 in
  • Size Range
    3/16 - 2-1/8 in

Details

  • Includes
    Spiral Flute Screw Extractors: #1 - #9
  • Number Of Pieces
    9
  • PSC Code
    5120
  • Tool Type
    Spiral Flute Screw Extractor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)