1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
05040001
1/8 to 1/4" Tap Capacity, Straight Handle Tap Wrench 5" Overall Length
MI ITEM #
11726998
MFR #
05040001
Price
$20.68
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Tapping Tools and Accessories
Tap Wrenches
Value Collection 05040001
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
05040001
1/8 to 1/4" Tap Capacity, Straight Handle Tap Wrench 5" Overall Length
MI ITEM #
11726998
MFR #
05040001
Mfr description
05040001 05040001 CAPACITY 1/16-1/4" STR
Straight handles are designed to provide greater leverage during an operation
They provide even better leverage when using larger diameter taps.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$20
.68
/each
Add to Cart
Specifications
Dimensions
Maximum Tap Size Compatibility
1/4 in
Minimum Tap Size Compatibility
1/8 in
Overall Length
5 in
Details
Handle Style
Straight
Ratcheting
No
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items