Motion
05040050
3/16 to 5/8" Tap Capacity, Straight Handle Tap Wrench 11" Overall Length
Mi Item #11727000
MFR #05040050
Price$37.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16 to 5/8" Tap Capacity, Straight Handle Tap Wrench 11" Overall Length
Mi Item #11727000
MFR #05040050

Mfr description
05040050 05040050 CAPACITY 3/16 TO 5/8"
  • Straight handles are designed to provide greater leverage during an operation
  • They provide even better leverage when using larger diameter taps.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.90/each

Specifications

Dimensions

  • Maximum Tap Size Compatibility
    5/8 in
  • Minimum Tap Size Compatibility
    3/16 in
  • Overall Length
    11 in

Details

  • Handle Style
    Straight
  • Ratcheting
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)