Motion
05040068
3/16 to 3/4" Tap Capacity, Straight Handle Tap Wrench 15" Overall Length
Mi Item #11727001
MFR #05040068
Price$58.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16 to 3/4" Tap Capacity, Straight Handle Tap Wrench 15" Overall Length
Mi Item #11727001
MFR #05040068

Mfr description
05040068 05040068 CAPACITY 3/16-3/4" STR
  • Straight handles are designed to provide greater leverage during an operation
  • They provide even better leverage when using larger diameter taps.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.08/each

Specifications

Dimensions

  • Maximum Tap Size Compatibility
    3/4 in
  • Minimum Tap Size Compatibility
    3/16 in
  • Overall Length
    15 in

Details

  • Handle Style
    Straight
  • Ratcheting
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)