Motion
05040076
1/4 to 1-1/8" Tap Capacity, Straight Handle Tap Wrench 19" Overall Length
Mi Item #11727002
MFR #05040076
Price$94.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 to 1-1/8" Tap Capacity, Straight Handle Tap Wrench 19" Overall Length
Mi Item #11727002
MFR #05040076

Mfr description
05040076 05040076 CAPACITY 1/4-1-1/8" ST
  • Straight handles are designed to provide greater leverage during an operation
  • They provide even better leverage when using larger diameter taps.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.95/each

Specifications

Dimensions

  • Maximum Tap Size Compatibility
    1-1/8 in
  • Minimum Tap Size Compatibility
    1/4 in
  • Overall Length
    19 in

Details

  • Handle Style
    Straight
  • Ratcheting
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)