1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
05046594 05046594 .011-.060 PLUS PIN GAG
0.011 to 0.06" Class ZZ Plus Plug & Pin Gage Set +0.0002" Tolerance, 50 Pieces
MI ITEM #
11727004
MFR #
05046594 05046594 .011-.060 PLUS PIN GAG
List Price
$43.10
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 05046594 05046594 .011-.060 PLUS PIN GAG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
05046594 05046594 .011-.060 PLUS PIN GAG
0.011 to 0.06" Class ZZ Plus Plug & Pin Gage Set +0.0002" Tolerance, 50 Pieces
MI ITEM #
11727004
MFR #
05046594 05046594 .011-.060 PLUS PIN GAG
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$43.10
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
05046594 05046594 .011-.060 PLUS PIN GAG
Specifications
Class
ZZ
Maximum Diameter
0.0600 in
Minimum Diameter
0.0110 in
Number Of Pieces
50
Tolerance
0.000200 in
Tolerance Class
Plus
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought