1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
05046602 05046602 .0115-.0605PLUS PIN GA
0.0115 to 0.0605" Class ZZ Plus Plug & Pin Gage Set +0.0002" Tolerance, 50 Pieces
MI ITEM #
11727005
MFR #
05046602 05046602 .0115-.0605PLUS PIN GA
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 05046602 05046602 .0115-.0605PLUS PIN GA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
05046602 05046602 .0115-.0605PLUS PIN GA
0.0115 to 0.0605" Class ZZ Plus Plug & Pin Gage Set +0.0002" Tolerance, 50 Pieces
MI ITEM #
11727005
MFR #
05046602 05046602 .0115-.0605PLUS PIN GA
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
05046602 05046602 .0115-.0605PLUS PIN GA
Specifications
Class
ZZ
Maximum Diameter
0.0605 in
Minimum Diameter
0.0115 in
Number Of Pieces
50
Tolerance
0.000200 in
Tolerance Class
Plus
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data