1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
05046677 05046677 .751-.832PLUS PIN GAGE
0.751 to 0.832" Class ZZ Plus Plug & Pin Gage Set +0.0002" Tolerance, 82 Pieces
MI ITEM #
11727012
MFR #
05046677 05046677 .751-.832PLUS PIN GAGE
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 05046677 05046677 .751-.832PLUS PIN GAGE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
05046677 05046677 .751-.832PLUS PIN GAGE
0.751 to 0.832" Class ZZ Plus Plug & Pin Gage Set +0.0002" Tolerance, 82 Pieces
MI ITEM #
11727012
MFR #
05046677 05046677 .751-.832PLUS PIN GAGE
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
05046677 05046677 .751-.832PLUS PIN GAGE
Specifications
Class
ZZ
Maximum Diameter
0.8320 in
Minimum Diameter
0.7510 in
Number Of Pieces
82
Tolerance
0.000200 in
Tolerance Class
Plus
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data