1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
05046685 05046685 833-.916PLUS PIN GAGE
0.833 to 0.916" Class ZZ Plus Plug & Pin Gage Set +0.0002" Tolerance, 84 Pieces
MI ITEM #
11727013
MFR #
05046685 05046685 833-.916PLUS PIN GAGE
List Price
$367.95
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 05046685 05046685 833-.916PLUS PIN GAGE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
05046685 05046685 833-.916PLUS PIN GAGE
0.833 to 0.916" Class ZZ Plus Plug & Pin Gage Set +0.0002" Tolerance, 84 Pieces
MI ITEM #
11727013
MFR #
05046685 05046685 833-.916PLUS PIN GAGE
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$367.95
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
05046685 05046685 833-.916PLUS PIN GAGE
Specifications
Class
ZZ
Maximum Diameter
0.9160 in
Minimum Diameter
0.8330 in
Number Of Pieces
84
Tolerance
0.000200 in
Tolerance Class
Plus
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data