Overview
Mfr description
05053012 05053012 1/2X4 TRIANGULARCOARSE
- Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
Specifications
- ColorBlack
- GradeCoarse
- Overall Length4 in
- Overall Width Diameter1/2 in
- ShapeThree Square
- Abrasive MaterialSilicon Carbide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data