Motion
05085642
1/8" Shank No. 4 Abrasive Point Mandrel 1-3/4" Length, 1/16" Hole Compatibility, for Cones, Points & Rubberized Points
Mi Item #11727019
MFR #05085642
Price$14.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Shank No. 4 Abrasive Point Mandrel 1-3/4" Length, 1/16" Hole Compatibility, for Cones, Points & Rubberized Points
Mi Item #11727019
MFR #05085642

Mfr description
05085642 05085642 1/8 X 1/16 4 POINT MAN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.58/each

Specifications

Dimensions

  • Hole Size Compatibility
    1/16 in
  • Overall Length
    1-3/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)