Motion
05096078
Mounted Flap Wheel - Aluminum Oxide, 240 Grit, 3/8 in Wheel Diameter, 3/8 in Wheel Width
MI ITEM #11727051
MFR #05096078
List Price$9.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 240 Grit, 3/8 in Wheel Diameter, 3/8 in Wheel Width
MI ITEM #11727051
MFR #05096078

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.40/each for your price

Overview

Mfr description
05096078 05096078 3/8 X 3/8 240 GRIT ABR
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
  • Cloth backing materials are flexible and conform well to surfaces. They can be used in a variety of general purpose applications.
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.

Specifications

  • Grit Number
    240
  • Abrasive Material
    Aluminum Oxide
  • Interleaf
    No
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    3/8 in
  • Max Rpm
    40,000
  • Long Description
    The 05096078 is a mounted flap wheel made with aluminum oxide abrasive material and a 240 grit rating, featuring a 1/8 in shank size, 3/8 in wheel diameter, 3/8 in wheel width, and a maximum speed of 40,000 rpm, ideal for fine surface refinement.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought