Motion
05096110
5/8" Diam x 5/8" Face Width, Medium Aluminum Oxide Coated Mounted Flap Wheel 1/8" Shank Mount, 60 Grit, X Weighted Cloth Backing, 40,000 Max RPM
MI ITEM #11727053
MFR #05096110
Price$9.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Diam x 5/8" Face Width, Medium Aluminum Oxide Coated Mounted Flap Wheel 1/8" Shank Mount, 60 Grit, X Weighted Cloth Backing, 40,000 Max RPM
MI ITEM #11727053
MFR #05096110

Mfr description
05096110 05096110 5/8 X 5/8 60 GRIT ABRA
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
  • Cloth backing materials are flexible and conform well to surfaces. They can be used in a variety of general purpose applications.
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.55/each

Specifications

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Interleaf
    No
  • Long Description
    The 05096110 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a maximum speed of 40,000 rpm, ideal for aggressive grinding and deburring.
  • Max Rpm
    40,000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)