Motion
05096227
Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 5/8 in Wheel Diameter, 3/4 in Wheel Width
MI ITEM #11727059
MFR #05096227
Price$9.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 5/8 in Wheel Diameter, 3/4 in Wheel Width
MI ITEM #11727059
MFR #05096227

Mfr description
05096227 05096227 5/8 X 3/4 80 GRIT ABRA
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
  • Cloth backing materials are flexible and conform well to surfaces. They can be used in a variety of general purpose applications.
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.85/each

Specifications

Dimensions

  • Shank Size  
    1/8 in
  • Wheel Diameter  
    5/8 in
  • Wheel Width
    3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Interleaf
    No
  • Long Description
    The 05096227 is a mounted flap wheel made with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/8 in shank size, 5/8 in wheel diameter, 3/4 in wheel width, and a maximum speed of 40,000 rpm, ideal for blending and deburring.
  • Max Rpm
    40,000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)