Motion
05096425
3/4" Diam x 3/8" Face Width, Medium Aluminum Oxide Coated Mounted Flap Wheel 1/8" Shank Mount, 80 Grit, X Weighted Cloth Backing, 35,000 Max RPM
MI ITEM #11727069
MFR #05096425
Price$9.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam x 3/8" Face Width, Medium Aluminum Oxide Coated Mounted Flap Wheel 1/8" Shank Mount, 80 Grit, X Weighted Cloth Backing, 35,000 Max RPM
MI ITEM #11727069
MFR #05096425

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.50/each

Specifications

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Interleaf
    No
  • Long Description
    The 05096425 is a mounted flap wheel made with aluminum oxide abrasive material and an 80 grit rating, featuring a maximum speed of 35,000 rpm, ideal for general grinding.
  • Max Rpm
    35,000

Overview

Mfr description
05096425 05096425 3/4 X 3/8 80 GRIT ABRA
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
  • Cloth backing materials are flexible and conform well to surfaces. They can be used in a variety of general purpose applications.
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought