Overview
Mfr description
05096482 05096482 3/4 X 3/8 240 GRIT ABR
- Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
- Cloth backing materials are flexible and conform well to surfaces. They can be used in a variety of general purpose applications.
- Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.
Specifications
- Grit Number240
- Abrasive MaterialAluminum Oxide
- InterleafNo
- Max Rpm35,000
- Long DescriptionThe 05096482 is a mounted flap wheel made with aluminum oxide abrasive material and a 240 grit rating, featuring a maximum speed of 35,000 rpm, suitable for precision blending.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data