Motion
05096664
Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 3/4 in Wheel Diameter, 5/8 in Wheel Width
Mi Item #11727081
MFR #05096664
Price$10.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 3/4 in Wheel Diameter, 5/8 in Wheel Width
Mi Item #11727081
MFR #05096664

Mfr description
05096664 05096664 3/4 X 5/8 120 GRIT ABR
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
  • Cloth backing materials are flexible and conform well to surfaces. They can be used in a variety of general purpose applications.
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.00/each

Specifications

Dimensions

  • Shank Size  
    1/8 in
  • Wheel Diameter  
    3/4 in
  • Wheel Width
    5/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Interleaf
    No
  • Long Description
    The 05096664 is a mounted flap wheel made with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/8 in shank size, 3/4 in wheel diameter, 5/8 in wheel width, and a maximum speed of 35,000 rpm, ideal for controlled finishing.
  • Max Rpm
    35,000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)