Motion
05096987
Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 1-3/16 in Wheel Diameter, 3/8 in Wheel Width
Mi Item #11727100
MFR #05096987
Price$11.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 1-3/16 in Wheel Diameter, 3/8 in Wheel Width
Mi Item #11727100
MFR #05096987

Mfr description
05096987 05096987 1-3/16 X3/8 80 GRIT AB
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
  • Cloth backing materials are flexible and conform well to surfaces. They can be used in a variety of general purpose applications.
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.08/each

Specifications

Dimensions

  • Shank Size  
    1/8 in
  • Wheel Diameter  
    1-3/16 in
  • Wheel Width
    3/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Interleaf
    No
  • Long Description
    The 05096987 is a mounted flap wheel made with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/8 in shank size, 1-3/16 in wheel diameter, 3/8 in wheel width, and a maximum speed of 30,000 rpm, suitable for blending and smoothing.
  • Max Rpm
    30,000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)