Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam x 1" Face Width, Medium Aluminum Oxide Coated Mounted Flap Wheel 1/4" Shank Mount, 60 Grit, 17,500 Max RPM
MI ITEM #11727105
MFR #05097415

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
05097415 05097415 1 X 1 60 GRIT ABRAS.FL
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.

Specifications

  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Interleaf
    No
  • Max Rpm
    17,500
  • Long Description
    The 05097415 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a maximum speed of 17,500 rpm, ideal for aggressive grinding.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought