Motion
05097647
3 Piece Abrasive Flap Sanding Wheel Kit;60, 80 & 120 Grit, Medium & Fine Grade, 3" Diam x 2" Width x 1/4" Shank Diam
MI ITEM #11727113
MFR #05097647
Price$45.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Piece Abrasive Flap Sanding Wheel Kit;60, 80 & 120 Grit, Medium & Fine Grade, 3" Diam x 2" Width x 1/4" Shank Diam
MI ITEM #11727113
MFR #05097647

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$45.63/each

Specifications

Dimensions

  • Face Width
    2 in
  • Outside Diameter
    3 in
  • Shank Diameter
    1/4 in

Details

  • Abrasive Type
    Coated
  • Connector Type
    Shank
  • Grade
    (2) Medium, Fine
  • Grit Number
    60, 80, 120
  • Includes
    Wheel
  • Includes Interleaf
    No
  • Number Of Pieces
    3

Overview

Mfr description
05097647 05097647 3X2X1/4"SHK MTD 3PC AB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought