Overview
Mfr description
05097670 05097670 1 1/2X1 80 GRIT ABRAS.
- Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
- Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.
Specifications
- Grit Number80
- Abrasive MaterialAluminum Oxide
- InterleafNo
- Max Rpm11000
- Long DescriptionThe 05097670 is a mounted flap wheel made with aluminum oxide abrasive material and an 80 grit rating, featuring a maximum speed of 11,000 rpm, suitable for general-purpose finishing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data