Motion
05099775
4-3/8" Length Flap Wheel Adapter;1/2 Inch Shank Length Inch x 1/4 Inch Shank Diameter, 1/4-20 Thread
Mi Item #11727120
MFR #05099775
Price$4.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-3/8" Length Flap Wheel Adapter;1/2 Inch Shank Length Inch x 1/4 Inch Shank Diameter, 1/4-20 Thread
Mi Item #11727120
MFR #05099775

Mfr description
05099775 05099775 1/4D X 1/2LONG FLAP WH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.60/each

Specifications

Dimensions

  • Hex Size
    3/8
  • Overall Length
    1-3/4 in
  • Shank Diameter
    1/4 in
  • Shank Length
    1/2 in
  • Thread Size
    1/4-20

Details

  • Adapter Type
    Flap Wheel
  • Product Types
    Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)