Motion
05099916
3 Piece Abrasive Flap Sanding Wheel Kit;60, 80 & 120 Grit, Medium & Fine Grade, 1-1/2" Diam x 1" Wide x 1/4" Shank Diam
MI ITEM #11727121
MFR #05099916
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Piece Abrasive Flap Sanding Wheel Kit;60, 80 & 120 Grit, Medium & Fine Grade, 1-1/2" Diam x 1" Wide x 1/4" Shank Diam
MI ITEM #11727121
MFR #05099916

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05099916 05099916 1 1/2X1X1/4"SHK MTD3PC

Specifications

  • Grit Number
    60, 80, 120
  • Max Rpm
    11,000
  • Abrasive Type
    Coated
  • Connector Type
    Shank
  • Face Width
    1 in
  • Includes
    Wheel
  • Includes Interleaf
    No
  • Number Of Pieces
    3
  • Outside Diameter
    1-1/2 in
  • Shank Diameter
    1/4 in
  • Grade
    (2) Medium, Fine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought