Motion
05099932
3 Piece Abrasive Flap Sanding Wheel Kit;60, 80 & 120 Grit, Medium & Fine Grade, 3" Diam x 1" Wide x 1/4" Shank Diam
MI ITEM #11727122
MFR #05099932
Price$29.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Piece Abrasive Flap Sanding Wheel Kit;60, 80 & 120 Grit, Medium & Fine Grade, 3" Diam x 1" Wide x 1/4" Shank Diam
MI ITEM #11727122
MFR #05099932

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.20/each

Specifications

Dimensions

  • Face Width
    1 in
  • Outside Diameter
    3 in
  • Shank Diameter
    1/4 in

Details

  • Abrasive Type
    Coated
  • Connector Type
    Shank
  • Grade
    (2) Medium, Fine
  • Grit Number
    60, 80, 120
  • Includes
    Wheel
  • Includes Interleaf
    No
  • Max Rpm
    5,800
  • Number Of Pieces
    3

Overview

Mfr description
05099932 05099932 3X1X1X4"SHK MTD3PC ABR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought