Motion
05111349
4" Long x 2" Diam x 3/8" Thick, Novaculite Sharpening Stone Round, Ultra Fine Grade
Mi Item #11727124
MFR #05111349
Price$102.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Long x 2" Diam x 3/8" Thick, Novaculite Sharpening Stone Round, Ultra Fine Grade
Mi Item #11727124
MFR #05111349

Mfr description
05111349 05111349 HD.ARK.SLIP4X1-3/4X3/8
  • Novaculite is a natural sharpening stone composed of extremely fine-grained to cryptocrystalline quartz
  • It is ideal for deburring, chamfering and honing.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.78/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Thickness  
    3/8 in
  • Overall Width  
    2 in
  • Tapered Thickness
    1/8 in

Details

  • Grade
    Ultra Fine
  • PSC Code
    5345
  • Specification
    HS4
  • Stone Material
    Novaculite
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)