Motion
05140017
Square, Silicon Carbide, Toolroom Finishing Stick;4" Long x 1/4" Wide x 1/4" Thick, Coarse Grade
MI ITEM #11727126
MFR #05140017
List Price$1.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square, Silicon Carbide, Toolroom Finishing Stick;4" Long x 1/4" Wide x 1/4" Thick, Coarse Grade
MI ITEM #11727126
MFR #05140017

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.08/each for your price

Overview

Mfr description
05140017 05140017 1/4 X 4 SQ. COARSE S/C
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Color
    Black
  • Grade
    Coarse
  • Overall Length
    4 in
  • Overall Thickness
    1/4 in
  • Overall Width Diameter
    1/4 in
  • Shape
    Square

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought