Motion
05142021
Square, Silicon Carbide, Toolroom Finishing Stick;4" Long x 3/8" Wide x 3/8" Thick, Medium Grade
MI ITEM #11727130
MFR #05142021
List Price$1.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square, Silicon Carbide, Toolroom Finishing Stick;4" Long x 3/8" Wide x 3/8" Thick, Medium Grade
MI ITEM #11727130
MFR #05142021

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.30/each for your price

Overview

Mfr description
05142021 05142021 3/8 X 4 SQ. MEDIUM S/C
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Color
    Black
  • Grade
    Medium
  • Overall Length
    4 in
  • Overall Thickness
    3/8 in
  • Overall Width Diameter
    3/8 in
  • Shape
    Square
  • Abrasive Material
    Silicon Carbide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought