Motion
05142039
Square, Silicon Carbide, Toolroom Finishing Stick;4" Long x 3/8" Wide x 3/8" Thick, Fine Grade
Mi Item #11727131
MFR #05142039
Price$1.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square, Silicon Carbide, Toolroom Finishing Stick;4" Long x 3/8" Wide x 3/8" Thick, Fine Grade
Mi Item #11727131
MFR #05142039

Mfr description
05142039 05142039 3/8 X 4 SQ. FINE S/C T
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.30/each

Specifications

Dimensions

  • Overall Length
    4 in
  • Overall Thickness
    3/8 in
  • Overall Width Diameter
    3/8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Black
  • Grade
    Fine
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)