Motion
05143037
Square, Silicon Carbide, Toolroom Finishing Stick;4" Long x 1/2" Wide x 1/2" Thick, Fine Grade
MI ITEM #11727134
MFR #05143037
List Price$1.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square, Silicon Carbide, Toolroom Finishing Stick;4" Long x 1/2" Wide x 1/2" Thick, Fine Grade
MI ITEM #11727134
MFR #05143037

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.50/each for your price

Overview

Mfr description
05143037 05143037 1/2 X 4 SQ. FINE S/C T
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Color
    Black
  • Grade
    Fine
  • Overall Length
    4 in
  • Overall Thickness
    1/2 in
  • Overall Width Diameter
    1/2 in
  • Shape
    Square
  • Abrasive Material
    Silicon Carbide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought