Overview
Mfr description
05145016 05145016 1/4 X 4 HF.RD. COARSE
- Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
Specifications
- ColorBlack
- GradeCoarse
- Overall Length4 in
- Overall Width Diameter1/4 in
- ShapeHalf Round
- Abrasive MaterialSilicon Carbide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data