Overview
Mfr description
05148028 05148028 1/2 X 4 HF.RD.MEDIUM S
- Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
Specifications
- ColorBlack
- GradeMedium
- Overall Length4 in
- Overall Width Diameter1/2 in
- ShapeHalf Round
- Abrasive MaterialSilicon Carbide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data