Overview
Mfr description
05150024 05150024 1/4X4 TRIANGULR MEDIUM
- Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
Specifications
- ColorBlack
- GradeMedium
- Overall Length4 in/
- Overall Width Diameter1/4 in
- ShapeThree Square
- Abrasive MaterialSilicon Carbide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data