Motion
05150032
Three Square, Silicon Carbide, Toolroom Finishing Stick;4" Long x 1/4" Wide, Fine Grade
MI ITEM #11727146
MFR #05150032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Three Square, Silicon Carbide, Toolroom Finishing Stick;4" Long x 1/4" Wide, Fine Grade
MI ITEM #11727146
MFR #05150032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05150032 05150032 1/4X4 TRIANGULR FINE S
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Color
    Black
  • Grade
    Fine
  • Overall Length
    4 in/
  • Overall Width Diameter
    1/4 in
  • Shape
    Three Square
  • Abrasive Material
    Silicon Carbide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought