Overview
Mfr description
05152038 05152038 3/8X4 TRIANGULR FINE S
- Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
Specifications
- ColorBlack
- GradeFine
- Overall Width Diameter3/8 in
- ShapeThree Square
- Abrasive MaterialSilicon Carbide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data