Overview
Mfr description
05153028 05153028 1/2X4 TRIANGULR MEDIUM
- Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
Specifications
- ColorBlack
- GradeMedium
- Overall Width Diameter1/2 in
- ShapeThree Square
- Abrasive MaterialSilicon Carbide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data