Overview
Mfr description
05153036 05153036 1/2X4 TRIANGULR FINE S
- Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
Specifications
- Abrasive MaterialSilicon Carbide
- ColorBlack
- GradeFine
- Overall Width Diameter1/2 in
- ShapeThree Square
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data